Zoro Homepage

LE Garolite Sheet - 1/32" Thick x 24" Wide x 48" Long

  • Mfr # BULK-CS-GLE-1

  • Zoro # G7867603


product price: $48.69
/ea
Sold in multiples of 2 for $97.38

Key Features

Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-1
Zoro #
G7867603
UPC #
193005918842
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
48"
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength
1.3 ft.-lbs./in.
Friction Rating
Not Rated
Water Absorption Rating
Poor
Hardness
Rockwell M100
Clarity
Opaque
Friction Coefficient
Not Rated
Tensile Strength
13,000 psi
Temperature Range
250 Degrees F
Tensile Strength Rating
Excellent
Density
0.048 lbs / cu. in.
Impact Strength Rating
Poor
Water Absorption
0.0125
Grade
Standard
Thickness Tolerance
(-0.0065" - +0.0065")

Description

LE Garolite Sheet - 1/32" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.