Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LE Garolite Sheet - 3/8" Thick x 24" Wide x 24" Long

  • Mfr # BULK-CS-GLE-19

  • Zoro # G7867612


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-19
Zoro #
G7867612
UPC #
193005918965
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
24"
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Tensile Strength
13,000 psi
Water Absorption
0.0125
Clarity
Opaque
Temperature Range
250 Degrees F
Hardness
Rockwell M100
Thickness Tolerance
(-0.017" - +0.017")
Grade
Standard
Water Absorption Rating
Poor
Density
0.048 lbs / cu. in.
Impact Strength
1.3 ft.-lbs./in.
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor

Description

LE Garolite Sheet - 3/8" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.