Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LE Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long

  • Mfr # BULK-CS-GLE-58

  • Zoro # G7872485


product price: $13.89
/ea
Sold in multiples of 7 for $97.23

Key Features

Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-58
Zoro #
G7872485
UPC #
193005919283
Country of Origin
Unknown

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Thickness Tolerance
(-0.017" - +0.017")
Impact Strength
1.3 ft.-lbs./in.
Water Absorption Rating
Poor
Water Absorption
0.0125
Tensile Strength Rating
Excellent
Hardness
Rockwell M100
Clarity
Opaque
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Impact Strength Rating
Poor
Tensile Strength
13,000 psi
Grade
Standard
Temperature Range
250 Degrees F
Density
0.048 lbs / cu. in.

Description

LE Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.