This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 11-1/2in Diameter x 24in Long ROD-A105-11.5X24

LF2/A105 Carbon Steel Rod - 11-1/2in Diameter x 24in Long (Discontinued)

  • Mfr # ROD-A105-11.5X24
  • Zoro # G715846495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-11.5X24
Zoro #
G715846495
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.250 in)
Length
24 in

Details

Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Heat Treatable
Yes
Fabrication
Hot Rolled
Elongation
0.22
Rockwell Hardness
Rockwell B93
Shape
Rod
Heat Treatment
Normalized
Reduction of Area
0.3
Material Grade
LF2/A105
Brinell Hardness
197 HRB
Mechanical Finish
Mill
Tolerance Rating
Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.