This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 12in Diameter x 12in Long ROD-A105-12X12

LF2/A105 Carbon Steel Rod - 12in Diameter x 12in Long (Discontinued)

  • Mfr # ROD-A105-12X12
  • Zoro # G815846487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-12X12
Zoro #
G815846487
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.250 in)

Details

Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Material
Carbon Steel
Typical Yield Strength (PSI)
36,000 psi
Mechanical Finish
Mill
Elongation
0.22
Tolerance Rating
Standard
Heat Treatment
Normalized
Rockwell Hardness
Rockwell B93
Shape
Rod
Reduction of Area
0.3
Fabrication
Hot Rolled
Heat Treatable
Yes
Material Grade
LF2/A105
Brinell Hardness
197 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.