This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 16in Diameter x 12in Long ROD-A105-16X12

LF2/A105 Carbon Steel Rod - 16in Diameter x 12in Long (Discontinued)

  • Mfr # ROD-A105-16X12
  • Zoro # G215847206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-16X12
Zoro #
G215847206
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.250 in)
Length
12 in

Details

Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Rockwell Hardness
Rockwell B93
Heat Treatment
Normalized
Heat Treatable
Yes
Tolerance Rating
Standard
Reduction of Area
0.3
Fabrication
Hot Rolled
Elongation
0.22
Material Grade
LF2/A105
Shape
Rod
Brinell Hardness
197 HRB
Mechanical Finish
Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.