This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 18in Diameter x 6in Long ROD-A105-18X6

LF2/A105 Carbon Steel Rod - 18in Diameter x 6in Long (Discontinued)

  • Mfr # ROD-A105-18X6
  • Zoro # G615841040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-18X6
Zoro #
G615841040
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Length
6 in
Diameter Tolerance
(0.000 in to +0.250 in)

Details

Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Rockwell Hardness
Rockwell B93
Mechanical Finish
Mill
Heat Treatment
Normalized
Heat Treatable
Yes
Shape
Rod
Reduction of Area
0.3
Brinell Hardness
197 HRB
Elongation
0.22
Material Grade
LF2/A105
Fabrication
Hot Rolled
Tolerance Rating
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.