This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 2-1/4in Diameter x 12in Long ROD-A105-2.25X12

This item is Discontinued.

Usa Industrials

LF2/A105 Carbon Steel Rod - 2-1/4in Diameter x 12in Long (Discontinued)

Mfr # ROD-A105-2.25X12
Zoro # G915841115
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-2.25X12
Zoro #
G915841115
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Length
12 in

Details

Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Mechanical Finish
Mill
Fabrication
Hot Rolled
Brinell Hardness
197 HRB
Elongation
0.22
Tolerance Rating
Standard
Material Grade
LF2/A105
Heat Treatment
Normalized
Shape
Rod
Reduction of Area
0.3
Heat Treatable
Yes
Rockwell Hardness
Rockwell B93

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.