This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 2-1/4in Diameter x 36in Long ROD-A105-2.25X36

LF2/A105 Carbon Steel Rod - 2-1/4in Diameter x 36in Long (Discontinued)

  • Mfr # ROD-A105-2.25X36
  • Zoro # G315840916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-2.25X36
Zoro #
G315840916
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Length
36 in

Details

Material
Carbon Steel
Typical Yield Strength (PSI)
36,000 psi
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Brinell Hardness
197 HRB
Mechanical Finish
Mill
Shape
Rod
Fabrication
Hot Rolled
Heat Treatable
Yes
Tolerance Rating
Standard
Material Grade
LF2/A105
Rockwell Hardness
Rockwell B93
Reduction of Area
0.3
Heat Treatment
Normalized
Elongation
0.22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.