This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 2-3/4in Diameter x 6in Long ROD-A105-2.75X6

LF2/A105 Carbon Steel Rod - 2-3/4in Diameter x 6in Long (Discontinued)

  • Mfr # ROD-A105-2.75X6
  • Zoro # G915840798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-2.75X6
Zoro #
G915840798
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Length
6 in

Details

Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Material Grade
LF2/A105
Tolerance Rating
Standard
Rockwell Hardness
Rockwell B93
Heat Treatable
Yes
Shape
Rod
Mechanical Finish
Mill
Brinell Hardness
197 HRB
Reduction of Area
0.3
Fabrication
Hot Rolled
Elongation
0.22
Heat Treatment
Normalized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.