This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 20in Diameter x 6in Long ROD-A105-20X6

LF2/A105 Carbon Steel Rod - 20in Diameter x 6in Long (Discontinued)

  • Mfr # ROD-A105-20X6
  • Zoro # G915840729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-20X6
Zoro #
G915840729
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
(0.000 in to +0.250 in)
Length
6 in
Length Tolerance
(0.000 in to +0.125 in)

Details

Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Material
Carbon Steel
Heat Treatable
Yes
Rockwell Hardness
Rockwell B93
Shape
Rod
Mechanical Finish
Mill
Heat Treatment
Normalized
Fabrication
Hot Rolled
Tolerance Rating
Standard
Brinell Hardness
197 HRB
Material Grade
LF2/A105
Reduction of Area
0.3
Elongation
0.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.