
LF2/A105 Carbon Steel Rod - 3-1/4in Diameter x 12in Long (Discontinued)
- Mfr # ROD-A105-3.25X12
- Zoro # G115840444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ROD-A105-3.25X12
Zoro #
G115840444
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Length
12 in
Details
Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Reduction of Area
0.3
Heat Treatable
Yes
Tolerance Rating
Standard
Mechanical Finish
Mill
Brinell Hardness
197 HRB
Fabrication
Hot Rolled
Shape
Rod
Rockwell Hardness
Rockwell B93
Heat Treatment
Normalized
Elongation
0.22
Material Grade
LF2/A105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.