This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 4in Diameter x 12in Long ROD-A105-4X12

LF2/A105 Carbon Steel Rod - 4in Diameter x 12in Long (Discontinued)

  • Mfr # ROD-A105-4X12
  • Zoro # G015841336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-4X12
Zoro #
G015841336
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Diameter Tolerance
(0.000 in to +0.015 in)
Length Tolerance
(0.000 in to +0.125 in)

Details

Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Material
Carbon Steel
Heat Treatable
Yes
Rockwell Hardness
Rockwell B93
Fabrication
Hot Rolled
Elongation
0.22
Tolerance Rating
Standard
Heat Treatment
Normalized
Shape
Rod
Material Grade
LF2/A105
Reduction of Area
0.3
Mechanical Finish
Mill
Brinell Hardness
197 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.