This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 5-1/4in Diameter x 12in Long ROD-A105-5.25X12

LF2/A105 Carbon Steel Rod - 5-1/4in Diameter x 12in Long (Discontinued)

  • Mfr # ROD-A105-5.25X12
  • Zoro # G615841323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-5.25X12
Zoro #
G615841323
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Length
12 in
Diameter Tolerance
(0.000 in to +0.015 in)

Details

Material
Carbon Steel
Typical Yield Strength (PSI)
36,000 psi
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Material Grade
LF2/A105
Rockwell Hardness
Rockwell B93
Reduction of Area
0.3
Shape
Rod
Mechanical Finish
Mill
Heat Treatment
Normalized
Elongation
0.22
Tolerance Rating
Standard
Brinell Hardness
197 HRB
Heat Treatable
Yes
Fabrication
Hot Rolled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.