This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 5-1/4in Diameter x 24in Long ROD-A105-5.25X24

LF2/A105 Carbon Steel Rod - 5-1/4in Diameter x 24in Long (Discontinued)

  • Mfr # ROD-A105-5.25X24
  • Zoro # G315841272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-5.25X24
Zoro #
G315841272
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Length
24 in

Details

Material
Carbon Steel
Typical Yield Strength (PSI)
36,000 psi
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Fabrication
Hot Rolled
Mechanical Finish
Mill
Rockwell Hardness
Rockwell B93
Heat Treatable
Yes
Brinell Hardness
197 HRB
Reduction of Area
0.3
Elongation
0.22
Heat Treatment
Normalized
Shape
Rod
Tolerance Rating
Standard
Material Grade
LF2/A105

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.