This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 5in Diameter x 36in Long ROD-A105-5X36

LF2/A105 Carbon Steel Rod - 5in Diameter x 36in Long (Discontinued)

  • Mfr # ROD-A105-5X36
  • Zoro # G015842487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-5X36
Zoro #
G015842487
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)

Details

Typical Yield Strength (PSI)
36,000 psi
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Material
Carbon Steel
Tolerance Rating
Standard
Elongation
0.22
Mechanical Finish
Mill
Shape
Rod
Brinell Hardness
197 HRB
Reduction of Area
0.3
Rockwell Hardness
Rockwell B93
Heat Treatable
Yes
Material Grade
LF2/A105
Heat Treatment
Normalized
Fabrication
Hot Rolled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.