This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 7in Diameter x 12in Long ROD-A105-7X12

LF2/A105 Carbon Steel Rod - 7in Diameter x 12in Long (Discontinued)

  • Mfr # ROD-A105-7X12
  • Zoro # G615842290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-7X12
Zoro #
G615842290
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
(0.000 in to +0.015 in)
Length
12 in
Length Tolerance
(0.000 in to +0.125 in)

Details

Typical Yield Strength (PSI)
36,000 psi
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Material
Carbon Steel
Brinell Hardness
197 HRB
Reduction of Area
0.3
Tolerance Rating
Standard
Shape
Rod
Heat Treatable
Yes
Rockwell Hardness
Rockwell B93
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatment
Normalized
Material Grade
LF2/A105
Elongation
0.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.