This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 7in Diameter x 36in Long ROD-A105-7X36

LF2/A105 Carbon Steel Rod - 7in Diameter x 36in Long (Discontinued)

  • Mfr # ROD-A105-7X36
  • Zoro # G715842763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-7X36
Zoro #
G715842763
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
(0.000 in to +0.015 in)
Length Tolerance
(0.000 in to +0.125 in)
Length
36 in

Details

Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Material
Carbon Steel
Mechanical Finish
Mill
Heat Treatment
Normalized
Rockwell Hardness
Rockwell B93
Shape
Rod
Tolerance Rating
Standard
Fabrication
Hot Rolled
Reduction of Area
0.3
Brinell Hardness
197 HRB
Elongation
0.22
Material Grade
LF2/A105
Heat Treatable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.