This item is Discontinued.

Usa Industrials LF2/A105 Carbon Steel Rod - 8in Diameter x 12in Long ROD-A105-8X12

LF2/A105 Carbon Steel Rod - 8in Diameter x 12in Long (Discontinued)

  • Mfr # ROD-A105-8X12
  • Zoro # G415842599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-A105-8X12
Zoro #
G415842599
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Length
12 in

Details

Material
Carbon Steel
Typical Tensile Strength (PSI)
70,000 - 95,000 psi
Typical Yield Strength (PSI)
36,000 psi
Rockwell Hardness
Rockwell B93
Brinell Hardness
197 HRB
Reduction of Area
0.3
Elongation
0.22
Mechanical Finish
Mill
Tolerance Rating
Standard
Material Grade
LF2/A105
Fabrication
Hot Rolled
Heat Treatment
Normalized
Heat Treatable
Yes
Shape
Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.