Linear Shaft, 1 1/2 in D, Carbon Steel
Mfr # ZSHAFT-181
Zoro # G302689412
product price:Â $60.15
/eaKey Features
Shaft Dia.
1 1/2 in
Material
Carbon Steel
Dia. Tolerance Max.
1.4994 in
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSHAFT-181
Zoro #
G302689412
UPC #
193005484637
Country of Origin
Germany
Dimensions
Shaft Dia.
1 1/2 in
Length
3 in
Dia. Tolerance Max.
1.4994 in
Dia. Tolerance Min.
1.4989 in
Diameter Tolerance - Maximum
1.499 in
Overall Length
3 in
Diameter
1 1/2 in
Diameter Tolerance - Minimum
1.499 in
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Inch
Series
ZSHAFT
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Core Type
Solid
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 3 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.