Linear Shaft, 1 1/2 in D, Carbon Steel
Mfr # ZSHAFT-183
Zoro # G902689478
product price:Â $57.85
/eaKey Features
Shaft Dia.
1 1/2 in
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Dia. Tolerance Min.
1.4989 in
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-183
Zoro #
G902689478
UPC #
193005484651
Country of Origin
Germany
Dimensions
Shaft Dia.
1 1/2 in
Length
5 in
Dia. Tolerance Min.
1.4989 in
Dia. Tolerance Max.
1.4994 in
Overall Length
5 in
Diameter
1 1/2 in
Diameter Tolerance - Maximum
1.499 in
Diameter Tolerance - Minimum
1.499 in
Details
Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
System of Measurement
Inch
End Type
Plain Ends
Series
ZSHAFT
Core Type
Solid
Shaft Type
Solid Shaft
Surface Hardness - Minimum
60 HRC
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 5 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.