Linear Shaft, 1 1/8 in D, Carbon Steel
Mfr # ZSHAFT-141
Zoro # G302689597
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 1/8 in
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Dia. Tolerance Min.
1.124 in
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSHAFT-141
Zoro #
G302689597
UPC #
193005482923
Country of Origin
Germany
Dimensions
Shaft Dia.
1 1/8 in
Length
60 in
Dia. Tolerance Min.
1.124 in
Dia. Tolerance Max.
1.1245 in
Diameter Tolerance - Minimum
1.124 in
Diameter Tolerance - Maximum
1.125 in
Diameter
1 1/8 in
Overall Length
60 in
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Inch
End Type
Plain Ends
Shaft Type
Solid Shaft
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Series
ZSHAFT
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.124 in, Diameter Tolerance - Maximum 1.125 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.