Shop USA INDUSTRIALS
See all product information
Create Account
Linear Shaft, 1 in D, Carbon Steel
- Mfr # ZSHAFT-122
- Zoro # G202689505
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 in
Material
Carbon Steel
Finish
Case Hardened
Dia. Tolerance Min.
0.999 in
Min. Surface Hardness
60-65 RC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHAFT-122
- Zoro #
- G202689505
- UPC #
- 193005482213
- Country of Origin
- Germany
- Item
- Linear Shaft
- Material
- Carbon Steel
- Finish
- Case Hardened
- Min. Surface Hardness
- 60-65 RC
- For Use With
- Ball Bearings, Plain Linear Bearings
- System of Measurement
- Inch
- Shaft Type
- Solid Shaft
- End Type
- Plain Ends
- Series
- ZSHAFT
- Core Type
- Solid
- Surface Hardness - Minimum
- 60 HRC
- Shell Material
- Carbon Steel
- Compatible Product Type
- Ball Bearings, Plain Linear Bearings
Dimensions
- Shaft Dia.
- 1 in
- Length
- 48 in
- Dia. Tolerance Min.
- 0.999 in
- Dia. Tolerance Max.
- 0.9995 in
- Overall Length
- 48 in
- Diameter Tolerance - Maximum
- 1 in
- Diameter
- 1 in
- Diameter Tolerance - Minimum
- 0.999 in
- Wire Rope Length
- 48 in
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.