Linear Shaft, 10 mm D, Carbon Steel

  • Mfr # ZSHAFT-344

  • Zoro # G202689338


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
10 mm
Material
Carbon Steel
Finish
Case Hardened
Dia. Tolerance Min.
9.989 mm
Min. Surface Hardness
60-65 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHAFT-344
Zoro #
G202689338
UPC #
193005488260
Country of Origin
Germany

Dimensions

Shaft Dia.
10 mm
Length
1,500 mm
Dia. Tolerance Min.
9.989 mm
Dia. Tolerance Max.
10 mm
Diameter
10 mm
Overall Length
1,500 mm
Diameter Tolerance - Minimum
9.989 mm
Diameter Tolerance - Maximum
10 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Metric
End Type
Plain Ends
Core Type
Solid
Series
ZSHAFT
Shaft Type
Solid Shaft
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Metric, Diameter 10 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 9.989 mm, Diameter Tolerance - Maximum 10 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.