Linear Shaft, 12 mm D, Carbon Steel
- Mfr # ZSHAFT-347
- Zoro # G902689324
product price:Â
$
34.15
/ea
Key Features
Shaft Dia.
12 mm
Material
Carbon Steel
Dia. Tolerance Max.
12 mm
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHAFT-347
- Zoro #
- G902689324
- UPC #
- 193005488277
- Country of Origin
- Germany
- Item
- Linear Shaft
- Material
- Carbon Steel
- For Use With
- Ball Bearings, Plain Linear Bearings
- Min. Surface Hardness
- 60-65 RC
- Finish
- Case Hardened
- System of Measurement
- Metric
- Shaft Type
- Solid Shaft
- Series
- ZSHAFT
- Surface Hardness - Minimum
- 60 HRC
- End Type
- Plain Ends
- Core Type
- Solid
- Shell Material
- Carbon Steel
- Compatible Product Type
- Ball Bearings, Plain Linear Bearings
Dimensions
- Shaft Dia.
- 12 mm
- Length
- 200 mm
- Dia. Tolerance Max.
- 12 mm
- Dia. Tolerance Min.
- 11.989 mm
- Diameter Tolerance - Minimum
- 11.989 mm
- Diameter Tolerance - Maximum
- 12 mm
- Diameter
- 12 mm
- Overall Length
- 200 mm
- Wire Rope Length
- 200 mm
Description
Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.989 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.