Linear Shaft, 12 mm D, Carbon Steel
Mfr # ZSHAFT-353
Zoro # G402689237
product price:Â $99.35
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
12 mm
Material
Carbon Steel
Dia. Tolerance Min.
11.989 mm
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-353
Zoro #
G402689237
UPC #
193005488338
Country of Origin
Germany
Dimensions
Shaft Dia.
12 mm
Length
1,200 mm
Dia. Tolerance Min.
11.989 mm
Dia. Tolerance Max.
12 mm
Diameter Tolerance - Minimum
11.989 mm
Diameter Tolerance - Maximum
12 mm
Overall Length
1,200 mm
Diameter
12 mm
Details
Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
System of Measurement
Metric
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Core Type
Solid
Series
ZSHAFT
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.989 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.