Linear Shaft, 13 mm D, Carbon Steel

  • Mfr # ZSHAFT-362

  • Zoro # G602689235


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
13 mm
Material
Carbon Steel
Finish
Case Hardened
Dia. Tolerance Max.
13 mm
Dia. Tolerance Min.
12.989 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHAFT-362
Zoro #
G602689235
UPC #
193005488406
Country of Origin
Germany

Dimensions

Shaft Dia.
13 mm
Length
1,000 mm
Dia. Tolerance Max.
13 mm
Dia. Tolerance Min.
12.989 mm
Overall Length
1,000 mm
Diameter Tolerance - Minimum
12.989 mm
Diameter Tolerance - Maximum
13 mm
Diameter
13 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
System of Measurement
Metric
End Type
Plain Ends
Series
ZSHAFT
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Core Type
Solid

Description

Linear Shaft, System of Measurement Metric, Diameter 13 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 12.989 mm, Diameter Tolerance - Maximum 13 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.