Linear Shaft, 1/4 in D, Carbon Steel
Mfr # ZSHAFT-5
Zoro # G102689346
product price:Â $25.19
/eaKey Features
Shaft Dia.
1/4 in
Material
Carbon Steel
Dia. Tolerance Max.
0.2495 in
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-5
Zoro #
G102689346
UPC #
193005483340
Country of Origin
Germany
Dimensions
Shaft Dia.
1/4 in
Length
7 in
Dia. Tolerance Max.
0.2495 in
Dia. Tolerance Min.
0.249 in
Diameter
1/4 in
Diameter Tolerance - Maximum
0.25 in
Overall Length
7 in
Diameter Tolerance - Minimum
0.249 in
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
System of Measurement
Inch
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Series
ZSHAFT
Shaft Type
Solid Shaft
Core Type
Solid
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 7 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.