Linear Shaft, 16 mm D, Carbon Steel
Mfr # ZSHAFT-383
Zoro # G902689546
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
16 mm
Material
Carbon Steel
Dia. Tolerance Max.
16 mm
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHAFT-383
Zoro #
G902689546
UPC #
193005486167
Country of Origin
Germany
Dimensions
Shaft Dia.
16 mm
Length
1,200 mm
Dia. Tolerance Max.
16 mm
Dia. Tolerance Min.
15.989 mm
Overall Length
1,200 mm
Diameter Tolerance - Minimum
15.989 mm
Diameter Tolerance - Maximum
16 mm
Diameter
16 mm
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Metric
Shaft Type
Solid Shaft
Core Type
Solid
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Series
ZSHAFT
Description
Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 15.989 mm, Diameter Tolerance - Maximum 16 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.