Linear Shaft, 2 in D, Carbon Steel
Mfr # ZSHAFT-218
Zoro # G702689449
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
2 in
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Dia. Tolerance Min.
1.9987 in
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-218
Zoro #
G702689449
UPC #
193005485504
Country of Origin
Germany
Dimensions
Shaft Dia.
2 in
Length
4 in
Dia. Tolerance Min.
1.9987 in
Dia. Tolerance Max.
1.9994 in
Diameter Tolerance - Maximum
1.999 in
Diameter
2 in
Diameter Tolerance - Minimum
1.999 in
Overall Length
4 in
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Inch
Core Type
Solid
Shaft Type
Solid Shaft
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Series
ZSHAFT
Description
Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 4 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.999 in, Diameter Tolerance - Maximum 1.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.