Linear Shaft, 20 mm D, Carbon Steel

  • Mfr # ZSHAFT-393

  • Zoro # G902689515


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
20 mm
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
Dia. Tolerance Min.
19.987 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHAFT-393
Zoro #
G902689515
UPC #
193005486242
Country of Origin
Germany

Dimensions

Shaft Dia.
20 mm
Length
1,200 mm
Dia. Tolerance Min.
19.987 mm
Dia. Tolerance Max.
20 mm
Diameter
20 mm
Diameter Tolerance - Minimum
19.987 mm
Overall Length
1,200 mm
Diameter Tolerance - Maximum
20 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
System of Measurement
Metric
Series
ZSHAFT
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Shaft Type
Solid Shaft
Core Type
Solid

Description

Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 19.987 mm, Diameter Tolerance - Maximum 20 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.