Linear Shaft, 25 mm D, Carbon Steel

  • Mfr # ZSHAFT-402

  • Zoro # G402689596


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
25 mm
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHAFT-402
Zoro #
G402689596
UPC #
193005486310
Country of Origin
Germany

Dimensions

Shaft Dia.
25 mm
Length
1,000 mm
Dia. Tolerance Min.
24.987 mm
Dia. Tolerance Max.
25 mm
Overall Length
1,000 mm
Diameter Tolerance - Maximum
25 mm
Diameter Tolerance - Minimum
24.987 mm
Diameter
25 mm

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
Min. Surface Hardness
60-65 RC
System of Measurement
Metric
End Type
Plain Ends
Series
ZSHAFT
Shaft Type
Solid Shaft
Surface Hardness - Minimum
60 HRC
Core Type
Solid

Description

Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 24.987 mm, Diameter Tolerance - Maximum 25 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.