Linear Shaft, 25 mm D, Carbon Steel
Mfr # ZSHAFT-403
Zoro # G002689583
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
25 mm
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Dia. Tolerance Min.
24.987 mm
Finish
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-403
Zoro #
G002689583
UPC #
193005486327
Country of Origin
Germany
Dimensions
Shaft Dia.
25 mm
Length
1,200 mm
Dia. Tolerance Min.
24.987 mm
Dia. Tolerance Max.
25 mm
Overall Length
1,200 mm
Diameter Tolerance - Minimum
24.987 mm
Diameter Tolerance - Maximum
25 mm
Diameter
25 mm
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Metric
Series
ZSHAFT
End Type
Plain Ends
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 24.987 mm, Diameter Tolerance - Maximum 25 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.