Linear Shaft, 3 in D, Carbon Steel
- Mfr # ZSHAFT-281
- Zoro # G302689443
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
3 in
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Dia. Tolerance Min.
2.9983 in
Finish
Case Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHAFT-281
- Zoro #
- G302689443
- UPC #
- 193005483081
- Country of Origin
- Germany
Dimensions
- Shaft Dia.
- 3 in
- Length
- 24 in
- Dia. Tolerance Min.
- 2.9983 in
- Dia. Tolerance Max.
- 2.9992 in
- Diameter Tolerance - Maximum
- 2.999 in
- Overall Length
- 24 in
- Diameter Tolerance - Minimum
- 2.998 in
- Diameter
- 3 in
- Wire Rope Length
- 24 in
Details
- Item
- Linear Shaft
- Material
- Carbon Steel
- For Use With
- Ball Bearings, Plain Linear Bearings
- Finish
- Case Hardened
- Min. Surface Hardness
- 60-65 RC
- System of Measurement
- Inch
- Core Type
- Solid
- End Type
- Plain Ends
- Surface Hardness - Minimum
- 60 HRC
- Shaft Type
- Solid Shaft
- Series
- ZSHAFT
- Shell Material
- Carbon Steel
- Compatible Product Type
- Ball Bearings, Plain Linear Bearings
Description
Linear Shaft, System of Measurement Inch, Diameter 3 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 2.998 in, Diameter Tolerance - Maximum 2.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.