Linear Shaft, 35 mm D, Carbon Steel
Mfr # ZSHAFT-418
Zoro # G002689606
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
35 mm
Material
Carbon Steel
Finish
Case Hardened
Dia. Tolerance Min.
34.984 mm
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHAFT-418
Zoro #
G002689606
UPC #
193005486433
Country of Origin
Germany
Dimensions
Shaft Dia.
35 mm
Length
400 mm
Dia. Tolerance Min.
34.984 mm
Dia. Tolerance Max.
35 mm
Diameter Tolerance - Minimum
34.984 mm
Diameter
35 mm
Diameter Tolerance - Maximum
35 mm
Overall Length
400 mm
Details
Item
Linear Shaft
Material
Carbon Steel
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
System of Measurement
Metric
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Series
ZSHAFT
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Metric, Diameter 35 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 400 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 34.984 mm, Diameter Tolerance - Maximum 35 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.