Linear Shaft, 35 mm D, Carbon Steel

  • Mfr # ZSHAFT-421

  • Zoro # G702689579


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
35 mm
Material
Carbon Steel
Dia. Tolerance Min.
34.984 mm
Dia. Tolerance Max.
35 mm
Min. Surface Hardness
60-65 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHAFT-421
Zoro #
G702689579
UPC #
193005486464
Country of Origin
Germany

Dimensions

Shaft Dia.
35 mm
Length
800 mm
Dia. Tolerance Min.
34.984 mm
Dia. Tolerance Max.
35 mm
Overall Length
800 mm
Diameter
35 mm
Diameter Tolerance - Maximum
35 mm
Diameter Tolerance - Minimum
34.984 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
For Use With
Ball Bearings, Plain Linear Bearings
System of Measurement
Metric
Series
ZSHAFT
Core Type
Solid
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Metric, Diameter 35 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 800 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 34.984 mm, Diameter Tolerance - Maximum 35 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.