Linear Shaft, 3/8 in D, Carbon Steel
Mfr # ZSHAFT-26
Zoro # G702689470
product price:Â $31.55
/eaKey Features
Shaft Dia.
3/8 in
Material
Carbon Steel
Dia. Tolerance Min.
0.374 in
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHAFT-26
Zoro #
G702689470
UPC #
193005483531
Country of Origin
Germany
Dimensions
Shaft Dia.
3/8 in
Length
10 in
Dia. Tolerance Min.
0.374 in
Dia. Tolerance Max.
0.3745 in
Overall Length
10 in
Diameter Tolerance - Minimum
0.374 in
Diameter Tolerance - Maximum
0.375 in
Diameter
3/8 in
Details
Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60-65 RC
For Use With
Ball Bearings, Plain Linear Bearings
Finish
Case Hardened
System of Measurement
Inch
Surface Hardness - Minimum
60 HRC
Core Type
Solid
End Type
Plain Ends
Series
ZSHAFT
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 10 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.