Linear Shaft, 5 mm D, Carbon Steel

  • Mfr # ZSHAFT-307

  • Zoro # G502689250


product price: $39.79
/ea

Key Features

Shaft Dia.
5 mm
Material
Carbon Steel
Dia. Tolerance Min.
4.992 mm
For Use With
Ball Bearings, Plain Linear Bearings
Dia. Tolerance Max.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHAFT-307
Zoro #
G502689250
UPC #
193005482220
Country of Origin
Germany

Dimensions

Shaft Dia.
5 mm
Length
200 mm
Dia. Tolerance Min.
4.992 mm
Dia. Tolerance Max.
5 mm
Overall Length
200 mm
Diameter Tolerance - Maximum
5 mm
Diameter Tolerance - Minimum
4.992 mm
Diameter
5 mm

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
System of Measurement
Metric
Series
ZSHAFT
Shaft Type
Solid Shaft
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Metric, Diameter 5 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 4.992 mm, Diameter Tolerance - Maximum 5 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.