Linear Shaft, 5 mm D, Carbon Steel
Mfr # ZSHAFT-314
Zoro # G302689221
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
5 mm
Material
Carbon Steel
Dia. Tolerance Max.
5 mm
Dia. Tolerance Min.
4.992 mm
For Use With
Ball Bearings, Plain Linear Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHAFT-314
Zoro #
G302689221
UPC #
193005488024
Country of Origin
Germany
Dimensions
Shaft Dia.
5 mm
Length
1,500 mm
Dia. Tolerance Max.
5 mm
Dia. Tolerance Min.
4.992 mm
Diameter Tolerance - Maximum
5 mm
Diameter Tolerance - Minimum
4.992 mm
Overall Length
1,500 mm
Diameter
5 mm
Details
Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bearings, Plain Linear Bearings
Min. Surface Hardness
60-65 RC
Finish
Case Hardened
System of Measurement
Metric
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Series
ZSHAFT
Core Type
Solid
Shaft Type
Solid Shaft
Description
Linear Shaft, System of Measurement Metric, Diameter 5 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 4.992 mm, Diameter Tolerance - Maximum 5 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.