Low Comp Silicone Foam Sheet w/High Temp Adhsv-1/4" Thk x 24" W x 24"

  • Mfr # ZUSA12CR10480-40

  • Zoro # G400436642


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
24"
Width
24"
Shape
Sheet
Firmness @ 25% Deflection (PSI)
9 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA12CR10480-40
Zoro #
G400436642
UPC #
193005180706
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Thickness
1/4"

Details

Color
Brown
Shape
Sheet
Firmness @ 25% Deflection (PSI)
9 psi
Standards
ASTM D1056 2D3
Backing Type
High Temperature Adhesive
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100 psi
Temp. Range
-100 Degrees to 500 Degrees F
Density
29 lbs / cu. ft.
Firmness
Medium (9 - 13 psi)
Temperature Range - Adhesives
-100° to 500° F
Grade
Low Compression Set
Texture
Smooth

Description

Low Compression Set Silicone Foam Sheet with High Temp Adhesive - 1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products