Shop USA INDUSTRIALS
See all product information
Create Account
M12-1.75 x Button, Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 PK
- Mfr # ZSCRW-195
- Zoro # G701011623
product price:Â
$
11.15
/pk of 5, $2.23/ea
Key Features
Button Head
Hex Drive
Thread Size
M12-1.75
Material
316 Stainless Steel
Finish
Plain
Drive Size
8 mm
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-195
- Zoro #
- G701011623
- UPC #
- 193005313418
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 70,000 psi
- Standards
- ISO 7380
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Dimensional Standards
- ISO 7380
- Thread Direction
- Right Hand
- Drive
- Hex
- Material Grade/Class
- 316
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 20 mm
- Drive Size
- 8 mm
- Head Height
- 6.6 mm
- Fastener Length
- 20 mm
- Minimum Thread Length
- 20 mm
- Head Diameter
- 21 mm
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.