M2-0.40 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK

  • Mfr # ZSCRW-212

  • Zoro # G001010531


product price:  $9.49
/pk 100, $0.09/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-212
Zoro #
G001010531
UPC #
193005314163
Country of Origin
China

Dimensions

Thread Size
M2-0.40
Fastener Length
8 mm
Drive Size
#1
Head Height
1.7 mm
Maximum Head Height
1.7 mm
Head Width
4 mm
Maximum Head Width
4 mm
Screw Size
M2
Overall Length
8 mm
Recommended Hole Size
2.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Thread Style
Fully Threaded
Pack Size
Small
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 7985
Finish Type
Plain
Material Type
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2x0.40, Fastener Length 8 mm, Head Width 4 mm, Head Height 1.7 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 4 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.