M2.5-0.45 x 5 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-1626

  • Zoro # G309267781


product price:  $0.21
/ea
Sold in multiples of 3000 for $630.00

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Drive Size
T8
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 7045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-1626
Zoro #
G309267781
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M2.5-0.45
Fastener Length
5 mm
Drive Size
T8

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products