Shop USA INDUSTRIALS
See all product information
Create Account
M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel
- Mfr # BULK-SCRW-9114
- Zoro # G309280117
product price:Â
$
0.13
/ea
Sold in multiples of 4000 for
$520.00
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-9114
- Zoro #
- G309280117
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M2.5-0.45
- Fastener Length
- 6 mm
- Drive Size
- #1
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- DIN 965
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.