M3-0.50 x 10 mm Torx Pan Machine Screw, Zinc Plated Steel
- Mfr # BULK-SCRW-1652
- Zoro # G709264373
product price:Â
$
0.13
/ea
Sold in multiples of 3000 for
$390.00
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Drive Size
T10
Material
Steel
Finish
Zinc Plated
Standards
ISO 7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-1652
- Zoro #
- G709264373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 10 mm
- Drive Size
- T10
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ISO 7045
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.