Shop USA INDUSTRIALS
See all product information
Create Account
M3-0.50 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
- Mfr # ZSCRW-23469
- Zoro # G215513538
product price:Â
$
11.15
/pk of 10, $1.12/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-23469
- Zoro #
- G215513538
- UPC #
- 197666181331
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 70,000 psi
- Standards
- ISO 7045
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- ISO 7045
- Washer Type
- Internal Tooth
- Type
- Machine Screw
- Material Grade/Class
- 1022
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 12 mm
- Drive Size
- #1
- Washer Thickness
- 0.3 mm
- Overall Length
- 12 mm
- Recommended Hole Size
- 3.1 mm
- Screw Size
- 3 mm
- Washer Outside Diameter
- 6.85 mm
- Maximum Head Height
- 2.4 mm
- Maximum Head Width
- 5.6 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3x0.50, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ISO 7045, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 6.85 mm, Washer Thickness 0.3 mm, Maximum Head Width 5.6 mm, Maximum Head Height 2.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.