M3-0.50 x 18 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK

  • Mfr # ZSCRW-453

  • Zoro # G701011364


product price:  $12.95
/pk 100, $0.13/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-453
Zoro #
G701011364
UPC #
193005333034
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Fastener Length
18 mm
Drive Size
#1
Head Height
2.5 mm
Head Width
6 mm
Maximum Head Height
2.5 mm
Maximum Head Width
6 mm
Screw Size
M3
Overall Length
18 mm
Recommended Hole Size
3.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Dimensional Standards
DIN 7985
Thread Type
Coarse
Pack Size
Small
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Finish Type
Plain
Material Type
Stainless Steel
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3x0.50, Fastener Length 18 mm, Head Width 6 mm, Head Height 2.5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 6 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products