M3-0.50 x 4 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-1795

  • Zoro # G609273314


product price:  $0.21
/ea
Sold in multiples of 5000 for $1,050.00

Key Features

Truss Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Standards
JIS-B 1111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-1795
Zoro #
G609273314
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Fastener Length
4 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
JIS-B 1111
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.