Shop USA INDUSTRIALS
See all product information
Create Account
M3-0.50 x Button, Socket Head Cap Screw, 8 mm Length, 316 Stainless Steel, 100 PK
- Mfr # ZSCRW-147
- Zoro # G701011012
product price:Â
$
9.15
/pk of 100, $0.09/ea
Key Features
Button Head
Hex Drive
Material
316 Stainless Steel
Finish
Plain
Drive Size
2 mm
Tensile Strength
70,000 psi
Standards
ISO 7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-147
- Zoro #
- G701011012
- UPC #
- 193005311988
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 70,000 psi
- Standards
- ISO 7380
- System of Measurement
- Metric
- Dimensional Standards
- ISO 7380
- Thread Direction
- Right Hand
- Drive
- Hex
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 8 mm
- Drive Size
- 2 mm
- Head Height
- 1.65 mm
- Fastener Length
- 8 mm
- Minimum Thread Length
- 8 mm
- Head Diameter
- 5.7 mm
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.