M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # ZSCRW-23483

  • Zoro # G315513544


product price:  $8.45
/pk 25, $0.34/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
10 mm
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-23483
Zoro #
G315513544
UPC #
197666181478
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Drive Size
#2
Washer Thickness
1.19 mm
Recommended Hole Size
4.1 mm
Screw Size
4 mm
Overall Length
10 mm
Maximum Head Width
8 mm
Maximum Head Height
3.1 mm
Washer Outside Diameter
6.74 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
Standards
ISO 7045
Item
SEMS Machine Screw
Dimensional Standards
ISO 7045
Thread Style
Fully Threaded
Washer Type
Split Lock
Thread Type
Coarse
Material Grade/Class
1022
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ISO 7045, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 6.74 mm, Washer Thickness 1.19 mm, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products